1-1/2 in. Mechanical Joint x MPT Adapter Polypropylene Adapter
1-1/2 in. Mechanical Joint x MPT Adapter Polypropylene Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM F-1412, ASTM D-4101
- CSA Certified:
- CSA B181.3
- Clean Bagged:
- No
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- MPT
- End Connections:
- Mechanical Joint x MPT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 212
- NSF:
- NSF 110, NSF 210
- NSF Certified:
- Yes