10 in. Plastic Enfusion End Cap
10 in. Plastic Enfusion End Cap
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM F-1412, ASTM D-4101
- Clean Bagged:
- No
- End Connection 1:
- Butt Weld
- End Connections:
- Butt Weld
- FM Approved:
- No
- Fitting Size 1:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- End Cap
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF:
- NSF 14
- NSF Certified:
- Yes