12 in. Electrofusion Polypropylene Coupling
12 in. Electrofusion Polypropylene Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM F-1412, ASTM D-4101
- Clean Bagged:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Electrofusion
- End Connection 2:
- Electrofusion
- End Connections:
- Electrofusion
- FM Approved:
- No
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Coupling
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF:
- NSF 14
- NSF Certified:
- Yes