This product requires certification to purchase.

2 in. Enfusion Socket Sch. 40 Polypropylene Enfusion Wye

Enfield

2 in. Enfusion Socket Sch. 40 Polypropylene Enfusion Wye

  • Fast #
  • Part #EL372
  • Item #235877
  • Manufacturer Part #L372
5 out of 5 Customer Rating
Brand image
Enfield

2 in. Enfusion Socket Sch. 40 Polypropylene Enfusion Wye

  • Fast #
  • Part #EL372
  • Item #235877
  • Manufacturer Part #L372
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-4101, ASTM D-635, ASTM F-1412
CSA Certified:
Yes
Clean Bagged:
No
Color Finish Name:
Green
End Connection 1:
Electrofusion
End Connection 2:
Electrofusion
End Connection 3:
Electrofusion
End Connections:
Electrofusion
FM Approved:
No
Fitting Size 1:
2
Fitting Size 2:
2
Fitting Size 3:
2
Fitting Sizes:
2 in
Fitting Type:
Wye
Material:
Plastic
Material Type:
Polypropylene
NSF:
NSF 110, NSF 210, NSF 14
NSF Certified:
Yes
Schedule Class:
40
UPC:
622454039681