2 in. Plastic Pipe
2 in. Plastic Pipe
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Documents
Specifications
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Material:
- Plastic
- NSF Certified:
- No
- PipeTubing Size:
- 2 in
- Schedule Class:
- 40
- UPC:
- 622454070677