3 in. Mechanical Joint x MPT Thread Polypropylene MPT Adapter
3 in. Mechanical Joint x MPT Thread Polypropylene MPT Adapter
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Documents
Specifications
- Application:
- Commercial, Industrial
- Clean Bagged:
- No
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- MPT
- End Connections:
- Mechanical Joint x MPT
- FM Approved:
- No
- Fitting Size 1:
- 3
- Fitting Size 2:
- 3
- Fitting Sizes:
- 3 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No
- UPC:
- 622454033078