3 in. Mechanical Joint Polypropylene Elastolive
3 in. Mechanical Joint Polypropylene Elastolive
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM F-1412, ASTM D-4101
- Application:
- Chemical Waste Drainage
- Clean Bagged:
- No
- Color Finish Name:
- Olive
- Diameter - Inside 1:
- 3 in
- FM Approved:
- No
- Fitting Type:
- Mechanical Seal, Seal
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Global
- UL Listed:
- No