3 x 2 in. Mechanical Joint x Loose Nut Polypropylene Coupling
3 x 2 in. Mechanical Joint x Loose Nut Polypropylene Coupling
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-4101
- Application:
- Acids
- Clean Bagged:
- No
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Swivel Nut
- End Connections:
- Mechanical Joint x Swivel Nut
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 3 in x 2 in
- Fitting Type:
- Coupling
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF:
- NSF 61
- NSF Certified:
- Yes
- UPC:
- 622454034181