4 in. Expansion Joint Schedule 40 Polypropylene Enfusion Coupling
4 in. Expansion Joint Schedule 40 Polypropylene Enfusion Coupling
Package Quantity Info:
Each: 1All Sizes
Product Details
Product Details
- Positive reliable joints made in 2 minutes - installation time reduced
- Heavy gauge resistance wire molded into sockets - no loose components, controlled fusion of joints
- Easy connecting heavy duty socket terminal post complete with protection ears
- Breakage factor eliminated
Documents
Specifications
- ASTM:
- ASTM D-4101
- Application:
- Acids
- CSA Certified:
- CSA B181.3
- Clean Bagged:
- No
- End Connection 1:
- Expansion Joint
- End Connection 2:
- Expansion Joint
- End Connections:
- Expansion Joint
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Coupling
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Schedule Class:
- 40
- UPC:
- 622454038219