4 x 4 x 2 in. Enfusion Socket Polypropylene Combination Wye
4 x 4 x 2 in. Enfusion Socket Polypropylene Combination Wye
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-635, ASTM F-1412
- Application:
- Acids
- CSA Certified:
- CSA B181.3
- End Connection 1:
- Electrofusion
- End Connection 2:
- Electrofusion
- End Connection 3:
- Electrofusion
- End Connections:
- Electrofusion
- FM Approved:
- No
- Fitting Size 1:
- 4
- Fitting Size 2:
- 4
- Fitting Size 3:
- 2
- Fitting Sizes:
- 4 in x 4 in x 2 in
- Fitting Type:
- Combination Wye
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 212
- NSF Certified:
- Yes
- UPC:
- 622454039827