4 x 4 x 3 in. Enfusion Socket Schedule 40 Reducing Sanitary Flame Retardant Polypropylene Tee
4 x 4 x 3 in. Enfusion Socket Schedule 40 Reducing Sanitary Flame Retardant Polypropylene Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM F-1412, ASTM D-4101
- Application:
- Chemical
- Clean Bagged:
- No
- End Connection 1:
- Electrofusion
- End Connection 2:
- Electrofusion
- End Connection 3:
- Electrofusion
- End Connections:
- Electrofusion
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 3 in
- Fitting Sizes:
- 4 in x 4 in x 3 in
- Fitting Type:
- Sanitary Tee
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Material Type:
- Flame Retardant Polypropylene
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Schedule Class:
- 40