This product requires certification to purchase.

6 in. Socket Plastic Flange

Enfield

6 in. Socket Plastic Flange

  • Fast #
  • Part #EL366
  • Item #456435
  • Manufacturer Part #L366
3.6 out of 5 Customer Rating
Brand image
Enfield

6 in. Socket Plastic Flange

  • Fast #
  • Part #EL366
  • Item #456435
  • Manufacturer Part #L366
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 150
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
UPC:
622454039469