6 x 3 in. Spigot x Expansion Joint Enfusion Schedule 40 Flame Retardant Polypropylene Bushing
6 x 3 in. Spigot x Expansion Joint Enfusion Schedule 40 Flame Retardant Polypropylene Bushing
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM F-1412, ASTM D-4101
- Clean Bagged:
- No
- Color Finish Name:
- Green
- End Connection 1:
- Spigot
- End Connection 2:
- Expansion Joint
- End Connections:
- Spigot x Expansion Joint
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 6 in x 3 in
- Fitting Type:
- Bushing
- Material:
- Plastic
- Material Type:
- Flame Retardant Polypropylene
- Maximum Temperature:
- 212
- NSF:
- NSF 14, NSF 110, NSF 210
- NSF Certified:
- Yes
- Schedule Class:
- 40
- UPC:
- 622454040311