1/2 in. Socket Polypropylene Coupling
Duratec® 1/2 in. Socket Polypropylene Coupling
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B31.3, ASME B31.9
- ASTM:
- ASTM F-1974, ASTM D-4101
- Application:
- Acids
- CSA Certified:
- CSA B51, CSA B137.9
- Clean Bagged:
- No
- Collection:
- Duratec®
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Coupling
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF:
- NSF 61
- NSF Certified:
- Yes
- UPC:
- 622454036307