3/4 in. Socket Polypropylene Coupling

You last purchased this on
 
Enfield

Duratec® 3/4 in. Socket Polypropylene Coupling

  • Fast #
  • Part #EU1203
  • Item #456515
  • Manufacturer Part #U1203
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Enfield

Duratec® 3/4 in. Socket Polypropylene Coupling

This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B31.3, ASME B31.9
ASTM:
ASTM F-1974, ASTM D-4101
Application:
Acids
CSA Certified:
CSA B51, CSA B137.9
Clean Bagged:
No
Collection:
Duratec®
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Coupling
Material:
Plastic
Material Type:
Polypropylene
NSF:
NSF 61
NSF Certified:
Yes