1 in. Socket x FPT Polypropylene Adapter
Enpure™ 1 in. Socket x FPT Polypropylene Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-4101
- Application:
- Food Processing, Hospitals, Research Facilities, Water Treatment Plants, Pharmaceutical
- Clean Bagged:
- No
- Collection:
- Enpure™
- End Connection 1:
- Socket Weld
- End Connection 2:
- FPT
- End Connections:
- Socket Weld x FPT
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- Yes
- UPC:
- 622454037496