This product requires certification to purchase.

2 in. Socket Schedule 40 Plastic Coupling

Enfield

Enpure™ 2 in. Socket Schedule 40 Plastic Coupling

  • Fast #
  • Part #EU1207
  • Item #456519
  • Manufacturer Part #U1207
3.9 out of 5 Customer Rating
Brand image
Enfield

Enpure™ 2 in. Socket Schedule 40 Plastic Coupling

  • Fast #
  • Part #EU1207
  • Item #456519
  • Manufacturer Part #U1207
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2837
Clean Bagged:
No
Collection:
Enpure™
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
2
Fitting Size 2:
2
Fitting Sizes:
2 in
Fitting Type:
Coupling
Material:
Plastic
NSF:
NSF 61
NSF Certified:
Yes
UPC:
622454036352