This product requires certification to purchase.

1-1/2 in. Plastic P-Trap

Enfield

Labline® 1-1/2 in. Plastic P-Trap

  • Fast #
  • Part #EW1021
  • Item #235754
  • Manufacturer Part #W1021
5 out of 5 Customer Rating
Brand image
Enfield

Labline® 1-1/2 in. Plastic P-Trap

  • Fast #
  • Part #EW1021
  • Item #235754
  • Manufacturer Part #W1021
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Cleanout:
No
Color Finish Category:
Greens
Color Finish Name:
Green
Connection Type:
Sweat
Trap Material:
Plastic
Trap Material Type:
Polypropylene
Trap Size:
1-1/2 in
UPC:
622454032972