4 in. Mechanical Joint Straight Schedule 40 Polypropylene 45 Degree Elbow with 1/8 Degree Bend
Labline® 4 in. Mechanical Joint Straight Schedule 40 Polypropylene 45 Degree Elbow with 1/8 Degree Bend
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM F-1412, ASTM D-4101, ASTM D-635
- Application:
- Acids, Waste
- CSA Certified:
- CSA B181.3
- Clean Bagged:
- No
- Collection:
- Labline®
- Elbow Degree:
- 45°
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 212
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Schedule Class:
- 40
- UL Listed:
- No
- UPC:
- 622454033221