This product requires certification to purchase.

1-1/2 in. Aluminum Ball Valve

Engineered Specialties

1-1/2 in. Aluminum Ball Valve

  • Fast #
  • Part #EF4444
  • Item #10134831
  • Manufacturer Part #F4444
3.6 out of 5 Customer Rating
Engineered Specialties

1-1/2 in. Aluminum Ball Valve

  • Fast #
  • Part #EF4444
  • Item #10134831
  • Manufacturer Part #F4444
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Use with the FASTPIPE rigid aluminum system
  • 3 in fittings are black aluminum die-cast
  • Requires Certification

Specifications

Material:
Aluminum
UPC:
094084644441
Valve Body Material:
Aluminum
Valve Body Style:
Inline
Valve Size:
1-1/2 in
Valve Type:
Ball Valve