This product requires certification to purchase.

1-1/2 in. Compression 90 Degree Stainless Steel Elbow

Engineered Specialties

1-1/2 in. Compression 90 Degree Stainless Steel Elbow

  • Fast #
  • Part #EFC4003
  • Item #10134932
  • Manufacturer Part #FC4003
5 out of 5 Customer Rating
Engineered Specialties

1-1/2 in. Compression 90 Degree Stainless Steel Elbow

  • Fast #
  • Part #EFC4003
  • Item #10134932
  • Manufacturer Part #FC4003
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Elbow Degree:
90°
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Elbow, Straight
Material:
Stainless Steel
UPC:
094084350038