This product requires certification to purchase.

1-1/2 in. X3/4 CMPST RED TEE

Engineered Specialties

1-1/2 in. X3/4 CMPST RED TEE

  • Fast #
  • Part #RF4206
  • Item #10135403
  • Manufacturer Part #F4206
5 out of 5 Customer Rating
Engineered Specialties

1-1/2 in. X3/4 CMPST RED TEE

  • Fast #
  • Part #RF4206
  • Item #10135403
  • Manufacturer Part #F4206
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Size 3
3/4 in
Fitting Sizes
1-1/2 in x 1-1/2 in x 3/4 in
Characteristics & Features
Fitting Type
Tee
Material
Plastic
Warranty & Product Information
Type
EF4206
UPC
094084420601