This product requires certification to purchase.

1x3/4 CMPST Reducing TEE

Engineered Specialties

1x3/4 CMPST Reducing TEE

  • Fast #
  • Part #RF2107
  • Item #10135402
  • Manufacturer Part #F2107
4.1 out of 5 Customer Rating
Engineered Specialties

1x3/4 CMPST Reducing TEE

  • Fast #
  • Part #RF2107
  • Item #10135402
  • Manufacturer Part #F2107
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
3/4 in
Fitting Sizes
1 in x 1 in x 3/4 in
Characteristics & Features
Fitting Type
Tee
Material
Plastic
Warranty & Product Information
Type
EF2107
UPC
094084210707