This product requires certification to purchase.

2 in. Press Stainless Steel Tee

Engineered Specialties

2 in. Press Stainless Steel Tee

  • Fast #
  • Part #RFC5005
  • Item #10134954
  • Manufacturer Part #FC5005
3.2 out of 5 Customer Rating
Engineered Specialties

2 in. Press Stainless Steel Tee

  • Fast #
  • Part #RFC5005
  • Item #10134954
  • Manufacturer Part #FC5005
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connection 3
Press
End Connections
Press
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
2 in
Fitting Sizes
2 in
Characteristics & Features
Fitting Type
Straight, Tee
Material
Stainless Steel
Warranty & Product Information
UPC
094084770058