This product requires certification to purchase.

2 in. Stainless Steel Press Ball Valve

Engineered Specialties

2 in. Stainless Steel Press Ball Valve

  • Fast #
  • Part #EFC5555
  • Item #10134970
  • Manufacturer Part #FC5555
5 out of 5 Customer Rating
Engineered Specialties

2 in. Stainless Steel Press Ball Valve

  • Fast #
  • Part #EFC5555
  • Item #10134970
  • Manufacturer Part #FC5555
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
Material:
Stainless Steel
Material Type:
304
UPC:
094084377776
Valve Body Material:
304 Stainless Steel
Valve Body Style:
Inline
Valve Operator:
Locking Lever Handle
Valve Size:
2 in
Valve Type:
Ball Valve