This product requires certification to purchase.

3/4 in. Compression 90 Degree Stainless Steel Elbow

Engineered Specialties

3/4 in. Compression 90 Degree Stainless Steel Elbow

  • Fast #
  • Part #RFC1003
  • Item #10134885
  • Manufacturer Part #FC1003
3.5 out of 5 Customer Rating
Engineered Specialties

3/4 in. Compression 90 Degree Stainless Steel Elbow

  • Fast #
  • Part #RFC1003
  • Item #10134885
  • Manufacturer Part #FC1003
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Fitting Type
Elbow, Straight
Material
Stainless Steel
Warranty & Product Information
UPC
094084320031