This product requires certification to purchase.

3/4 in. Stainless Steel Press Ball Valve

Engineered Specialties

3/4 in. Stainless Steel Press Ball Valve

  • Fast #
  • Part #RFC1111
  • Item #10134902
  • Manufacturer Part #FC1111
5 out of 5 Customer Rating
Engineered Specialties

3/4 in. Stainless Steel Press Ball Valve

  • Fast #
  • Part #RFC1111
  • Item #10134902
  • Manufacturer Part #FC1111
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Valve Size
3/4 in
Characteristics & Features
Material
Stainless Steel
Material Type
304
Valve Body Material
304 Stainless Steel
Valve Body Style
Inline
Valve Operator
Locking Lever Handle
Valve Type
Ball Valve
Warranty & Product Information
UPC
094084322226