3/4 x 19 in. Blue Aluminum Pipe 20mm OD
3/4 x 19 in. Blue Aluminum Pipe 20mm OD
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASME:
- ASME B31.1
- Application:
- Compressed Air, Inert Gas, Vacuum (29 in-Hg)
- Length:
- 230 in
- Material:
- Aluminum
- PipeTubing Size:
- 3/4 in
- Pressure - Maximum:
- 190 psi
- Temperature Range:
- 0 to 140 Deg F
- Type:
- EF1000
- UPC:
- 094084100008