This product requires certification to purchase.

3 x 19 in. Blue Aluminum Pipe 50mm OD

Engineered Specialties

3 x 19 in. Blue Aluminum Pipe 50mm OD

  • Fast #
  • Part #EFI7000
  • Item #10153229
  • Manufacturer Part #FI7000
5 out of 5 Customer Rating
Engineered Specialties

3 x 19 in. Blue Aluminum Pipe 50mm OD

  • Fast #
  • Part #EFI7000
  • Item #10153229
  • Manufacturer Part #FI7000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B31.1
Application:
Compressed Air, Inert Gas, Vacuum (29 in-Hg)
Length:
230 in
Material:
Aluminum
PipeTubing Size:
3 in
Pressure - Maximum:
190 psi
Temperature Range:
0 to 140 Deg F
Type:
EFI7000
UPC:
094084370005