This product requires certification to purchase.

3/4 in. Union

Engineered Specialties

FastPipe 3/4 in. Union

  • Fast #
  • Part #RF1002
  • Item #10134660
  • Manufacturer Part #F1002
3.6 out of 5 Customer Rating
Engineered Specialties

FastPipe 3/4 in. Union

  • Fast #
  • Part #RF1002
  • Item #10134660
  • Manufacturer Part #F1002
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Union
End Connection 2
Union
End Connections
Union
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Collection
FastPipe
Fitting Type
Straight
Warranty & Product Information
UPC
094084100206