This product requires certification to purchase.

6 Cmpst Union

Engineered Specialties

Fastpipe 6 Cmpst Union

  • Fast #
  • Part #RFI9002
  • Item #10135089
  • Manufacturer Part #FI9002
3.2 out of 5 Customer Rating
Engineered Specialties

Fastpipe 6 Cmpst Union

  • Fast #
  • Part #RFI9002
  • Item #10135089
  • Manufacturer Part #FI9002
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Use with rigid aluminum
  • Die-cast aluminum alloy, nitrile seal, fitting is power-coated
  • Requires lugging tool for installation
  • Requires Certification
Dimensions & Measurements
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Characteristics & Features
Collection
Fastpipe
Fitting Type
Union
Material
Aluminum Alloy
Warranty & Product Information
Type
EFI9002
UPC
094084690028