This product requires certification to purchase.

48 in. Fiberglass Insulated Probe

Engineers Tool

M-Pact-O 48 in. Fiberglass Insulated Probe

  • Fast #
  • Part #ENO55
  • Item #4932908
  • Manufacturer Part #NO. 55
5 out of 5 Customer Rating
Engineers Tool

M-Pact-O 48 in. Fiberglass Insulated Probe

  • Fast #
  • Part #ENO55
  • Item #4932908
  • Manufacturer Part #NO. 55
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Insulated probe for quickly locating buried objects
  • Slide hammer handle provides additional driving power
  • Tough steel probe provides strength to penetrate the toughest soil
  • Repair parts available
  • Requires Certification

Specifications

Collection:
M-Pact-O
Color Finish Name:
White, Black
Handle Length (in):
24 in
Handle Type:
Slide Hammer
Length:
48 in
Material:
Fiberglass
Rod Size (in):
5/8 in
Tool Type:
Probe