*NLA 950 ML ENMOTION FOAM HAND SANI
enMotion® *NLA 950 ML ENMOTION FOAM HAND SANI
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Enhanced Formulas: Contains aloe, Pro Vitamin B5 and 8 other moisturizers to keep skin from drying out. Clinically assessed for mildness, improves skin condition and skin hydration in just 2 days.
- Kills Germs: Active ingredient Ethyl Alcohol kills 99.99% of common germs that may cause disease
- Hygienic: Sealed hygienic refills help reduce risk of cross-contamination.
- Easy To Maintain: High-capacity refills reduce runout and load with one hand for reduced effort required for refilling
- Can help earn LEED® credits
- USDA Certified Biobased product
Specifications
- Application:
- Hand Cleaning
- Collection:
- enMotion®
- Package Quantity:
- Case of 2
- Product Type:
- Foaming Hand Sanitizer
- Size:
- 950 mL
- UPC:
- 073310423333