80 hp 21 gpm Septic Air Pump
80 hp 21 gpm Septic Air Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Built-In Grinder:
- No
- Flow Rate:
- 21 gpm
- Height:
- 7-4/5 in
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 7-1/10 in