24 in. 1-Light Matte Black Selectable Dimmable LED Flush Mount
EnviroLite® 24 in. 1-Light Matte Black Selectable Dimmable LED Flush Mount
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Modern design fits any décor
- Hardware and instructions included for easy installation
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- EnviroLite®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Color Temperature:
- 5000
- Diameter:
- 24
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- White Acrylic Diffuser
- Height:
- 4-1/4
- Installation Type:
- Ceiling Mount
- Length:
- 24
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Lumens:
- 2800
- Lumens per Watt:
- 70
- Material:
- Metal, Plastic
- Material Type:
- Acrylic
- Number Of Hours:
- 50000
- Number of Lights:
- 1
- UL Listed:
- Yes
- UPC:
- 046335097179
- Volts:
- 120V
- Watts:
- 40
- Width:
- 24