27 MBH Three-Zone, 208/230V Multi-Zone Heat Pump Mini-Split
I Verter 27 MBH Three-Zone, 208/230V Multi-Zone Heat Pump Mini-Split
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 19
- Auto Switching Heat:
- No
- BTU:
- 28000
- BTU Cooling Rating:
- 27000 Btu/h
- BTU Heat Rating:
- 28000 Btu/h
- Collection:
- I Verter
- Depth:
- 16-1/8 in
- EER:
- 12.0
- Energy Star Compliant:
- No
- HSPF:
- 9.8
- Height:
- 31-7/8 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Length:
- 37-1/4 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 28
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 22.0
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 2.5 Ton
- Volts:
- 208/230V
- Zones:
- 3