Stainless Steel Check Valve
Stainless Steel Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Type 304 stainless steel construction
- Integrated stainless steel ball valve curb stop and check valve
- Designed for use with HDPE and PVC pressure sewer piping
- All valve assemblies designed and tested to 235 psi service pressure
- Available with or without fittings
- 1/ 1/4” female NPT each end
- Prevents backflow from the sewer main and into the grinder pump station
- Field serviceable - top service port allows access to check valve and hinge pin
Documents
Specifications
- Clean Bagged:
- No
- FM Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Type:
- Check Valve