20 x 20 x 1 in. Carbon Air Filter
20 x 20 x 1 in. Carbon Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Air Filter
Specifications
- Depth:
- 1 in
- Disposable:
- No
- Height:
- 20 in
- Material:
- Carbon
- Product Type:
- Air Filter
- Size:
- 20 in x 20 in x 1 in
- Width:
- 20 in