This product requires certification to purchase.

20 x 25 x 1 in. Media Air Filter Pack of 3

Environmental Dynamics

20 x 25 x 1 in. Media Air Filter Pack of 3

  • Fast #
  • Part #EC3P2025
  • Item #2130396
  • Manufacturer Part #C3P2025
3.1 out of 5 Customer Rating
Brand image
Environmental Dynamics

20 x 25 x 1 in. Media Air Filter Pack of 3

  • Fast #
  • Part #EC3P2025
  • Item #2130396
  • Manufacturer Part #C3P2025
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Depth:
1 in
Disposable:
No
Filter Type:
Media
Height:
25 in
Material:
Carbon
Package Quantity:
Pack of 3
Product Type:
Air Filter
Size:
20 in x 25 in x 1 in
Width:
20 in