Call for Pricing
Call for Pricing
This product requires certification to purchase.

20 x 30 in. Carbon Insert Media Filter

Environmental Dynamics

20 x 30 in. Carbon Insert Media Filter

Brand image
Environmental Dynamics

20 x 30 in. Carbon Insert Media Filter

  • Fast #
  • Part #ECM3P2030
  • Item #2495612
  • Manufacturer Part #ECM3P2030
5 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Media Filter
  • Requires Certification

Specifications

Air Cleaner Size:
20 in x 30 in
Depth:
30 in
Height:
20 in
Width:
20 in



Customers Also Bought
1–6 of 18 items
Part #SL250
Item #7332040
4.6 out of 5 Customer Rating
Requires Certification
Part #W382200345
Item #657334
4.7 out of 5 Customer Rating
Requires Certification
Part #RES1620
Item #7785895
4.6 out of 5 Customer Rating
Requires Certification
Part #R2416
Item #7717367
5 out of 5 Customer Rating
Requires Certification
Part #R1210
Item #4330067
5 out of 5 Customer Rating
Requires Certification
Part #HF100F1625
Item #7485967
4.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing