This product requires certification to purchase.

39-1/2 x 9 in. Replacement Tube Membrane

Environmental Dynamics

39-1/2 x 9 in. Replacement Tube Membrane

  • Fast #
  • Part #E00207
  • Item #5094942
  • Manufacturer Part #00207
4 out of 5 Customer Rating
Brand image
Environmental Dynamics

39-1/2 x 9 in. Replacement Tube Membrane

  • Fast #
  • Part #E00207
  • Item #5094942
  • Manufacturer Part #00207
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • EDI’s high level of quality control allows them to manufacture these membranes at higher levels of quality than the original manufacturers
  • Requires Certification

Specifications

Bore Size:
2-19/20
Diameter:
2-19/20 in
Length:
39-1/2 in
Material:
Rubber
Material Type:
EPDM
NSF Certified:
No
UL Listed:
No