This product requires certification to purchase.

24 in. Stainless Steel Coarse Bubble Diffuser with Closed Bottom

Environmental Dynamics

EDI MaxAir™ 24 in. Stainless Steel Coarse Bubble Diffuser with Closed Bottom

  • Fast #
  • Part #E00867
  • Item #4933731
  • Manufacturer Part #00867
3.7 out of 5 Customer Rating
Brand image
Environmental Dynamics

EDI MaxAir™ 24 in. Stainless Steel Coarse Bubble Diffuser with Closed Bottom

  • Fast #
  • Part #E00867
  • Item #4933731
  • Manufacturer Part #00867
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • EDI MaxAir SS Broad Band diffusers are coarse bubble diffuser assemblies used for maximum mixing applications
  • Units offer superior coarse bubble distribution, maximum air handling capacity with good oxygen transfer
  • Diffusers are constructed of superior materials for long service life
  • Closed bottom design prevents solids from entering the diffuser
  • MaxAir SS Units can be applied in even the most demanding aeration/mixing applications including flow equalization, channel mix/aerate, and aerobic digester aeration/mixing application
  • Requires Certification

Specifications

Collection:
EDI MaxAir™
End Connection 1:
MNPT
End Connections:
MNPT
Fitting Size 1:
3/4
Fitting Sizes:
3/4 in
Length:
24
Material:
Stainless Steel
Material Type:
316 SS
NSF Certified:
No
UL Listed:
No