This product requires certification to purchase.

20 x 3-7/10 in. EPDM Tube Diffuser

Environmental Dynamics

FlexAir™ 20 x 3-7/10 in. EPDM Tube Diffuser

  • Fast #
  • Part #E00256
  • Item #5090752
  • Manufacturer Part #00256
4.5 out of 5 Customer Rating
Brand image
Environmental Dynamics

FlexAir™ 20 x 3-7/10 in. EPDM Tube Diffuser

  • Fast #
  • Part #E00256
  • Item #5090752
  • Manufacturer Part #00256
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • EDI FlexAir™ tube diffusers are strong and durable
  • EPDM membranes are ideal for municipal applications where there is limited amounts of industrial waste especially polymers, oils and solvents
  • For industrial applications where excessive amounts of oils and solvents are present, urethane membranes are the best choice
  • Requires Certification

Specifications

Bore Size:
3-7/10
Collection:
FlexAir™
Diameter:
3-7/10 in
End Connection 1:
MNPT
End Connections:
MNPT
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Length:
20 in
Material:
Rubber, Plastic
Material Type:
EPDM, ABS, PVC
NSF Certified:
No
UL Listed:
No