1 gal Hyper Concentrate Cleaner (Case of 2)
Absolute™ H2Orange2 1 gal Hyper Concentrate Cleaner (Case of 2)
Package Quantity Info:
Case: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- Application:
- Cleaning, Degreaser
- Collection:
- Absolute™ H2Orange2
- Color Finish Name:
- Yellow
- Dilution Rate:
- 1:512 - 1:10.6
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Liquid
- Package Quantity:
- Case of 2
- Product Type:
- Cleaner, Orange
- Size:
- 1 gal