30 Mil PVC Liner
30 Mil PVC Liner
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Single-ply construction with polyvinyl chloride as the principle polymer
Documents
Specifications
- ASTM:
- ASTM D-7176
- Material:
- Plastic
- Material Type:
- PVC
- Thickness:
- 2/67 in