This product requires certification to purchase.

1 in. Cast Iron NPT Gas Regulator Valve

Equipment Controls

Model 496 1 in. Cast Iron NPT Gas Regulator Valve

  • Fast #
  • Part #E496043B2051211
  • Item #7641745
  • Manufacturer Part #496-043b20-51211
4.1 out of 5 Customer Rating
Brand image
Equipment Controls

Model 496 1 in. Cast Iron NPT Gas Regulator Valve

  • Fast #
  • Part #E496043B2051211
  • Item #7641745
  • Manufacturer Part #496-043b20-51211
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Five different outlet pressure ranges
  • Angled or straight configuration
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Flow Rate
1950 cfh
Valve Size
1 in
Characteristics & Features
Collection
Model 496
Material
Cast Iron, Rubber
Material Type
Buna-N
Valve Body Material
Cast Iron
Valve Seat Material
Buna-N
Valve Type
Gas Regulator Valve
Warranty & Product Information
Origin
Domestic
Recommended Valve Application
Commercial, Industrial