This product requires certification to purchase.

2XL CL2 VEST MESH HIVIZ Orange ZIP *Z

ERB Safety

2XL CL2 VEST MESH HIVIZ Orange ZIP *Z

  • Fast #
  • Part #DWEL61883HO2X
  • Item #4420999
  • Manufacturer Part #WEL61883HO2X
4.4 out of 5 Customer Rating
Brand image
ERB Safety

2XL CL2 VEST MESH HIVIZ Orange ZIP *Z

  • Fast #
  • Part #DWEL61883HO2X
  • Item #4420999
  • Manufacturer Part #WEL61883HO2X
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 100% polyester mesh
  • Seven pockets total
  • One or more pockets will fit a 5.5" cell phone with sturdy case
  • Requires Certification

Documents


Specifications

ANSI:
ANSI/ISEA 107 Class 2
Clothing Size:
2XL
Material:
Plastic
Material Type:
Polyester