2XL Size Safety Vest with Hook and Loop Closure in Hi-Viz Orange
2XL Size Safety Vest with Hook and Loop Closure in Hi-Viz Orange
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Vest has 2 exterior waist pockets with hook and loop closure
- One exterior left chest pocket
Documents
Specifications
- ANSI:
- ANSI/ISEA 107-2015
- Clothing Size:
- 2XL
- Color Finish Name:
- Hi-Viz Orange
- ISO:
- ISO 9001:2015
- Material:
- Plastic
- Material Type:
- Polyester
- Quick Release:
- No
- Reusable:
- Yes