2XL Size Safety Zipper Sweatshirt in Hi-Viz Lime
2XL Size Safety Zipper Sweatshirt in Hi-Viz Lime
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Attached hood
- Two exterior front pockets
- Ribbed knit cuffs
- Zipper front closure
- ANSI/ISEA 107-2015 Class 3
Documents
Specifications
- ANSI:
- ANSI/ISEA 107-2015
- Clothing Size:
- 2XL
- Color Finish Name:
- Hi-Viz Lime
- ISO:
- ISO 9001:2015
- Material:
- Plastic
- Material Type:
- Polyester
- Quick Release:
- No
- Reusable:
- Yes