3XL Size Mesh Vest with Hook and Loop Closure in Hi-Viz Orange
3XL Size Mesh Vest with Hook and Loop Closure in Hi-Viz Orange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Type R class 3 safety vest
- 100% Polyester mesh
- 2 in Silver reflective material backed by contrasting trim
- Two exterior waist pockets with hook and loop closure
- Zipper front closure
- Two exterior chest pockets
- Two interior waist pockets
- Mic tabs on both shoulders
- Awarelite tape
- Extra-large cell phone pocket
Documents
Specifications
- ANSI:
- ANSI 107
- Clothing Size:
- 3XL
- Color Finish Name:
- Hi-Viz Orange
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- Polyester Mesh
- Product Type:
- Vest
- Quick Release:
- No
- Reusable:
- Yes
- UPC:
- 720609621474